The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LLPA-12A.50
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPA-12A.50
Product Description
Conduit, PA6, NW12, FINE, MDUTY,
Specifications
Specifications
Trade Size
M16
Diameter
0.47 "
Feet/Pkg.
164 '
Inside Bend Radius
1.2 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
LLPA-48A.30
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPA-48A.30
Product Description
Conduit, PA6, NW48, FINE, MDUTY,
Specifications
Specifications
Trade Size
M50
Diameter
1.87 "
Feet/Pkg.
98 '
Inside Bend Radius
2.8 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
LLPA-36A.30
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPA-36A.30
Product Description
Conduit, PA6, NW36, FINE, MDUTY,
Specifications
Specifications
Trade Size
M40
Diameter
1.44 "
Feet/Pkg.
98 '
Inside Bend Radius
2.4 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
LLPA-23A.50
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPA-23A.50
Product Description
Conduit, PA6, NW23, FINE, MDUTY,
Specifications
Specifications
Trade Size
M25
Diameter
0.89 "
Feet/Pkg.
164 '
Inside Bend Radius
1.8 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
LLPA-48A.150
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPA-48A.150
Product Description
Conduit, PA6, NW48, BLK, Black
Specifications
Specifications
Trade Size
M50
Diameter
1.87 "
Feet/Pkg.
492 '
Inside Bend Radius
2.8 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
LLPF-48S.30
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPF-48S.30
Product Description
Conduit, PA6, V0, NW48, FINE, MDUTY,
Specifications
Specifications
Trade Size
M50
Diameter
1.85 "
Feet/Pkg.
98 '
Inside Bend Radius
2.8 "
Conduit Material
Nylon
Color
Gray
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
LLPFG-17A.50
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPFG-17A.50
Product Description
Conduit, PA6, V0, NW17, Course,
Specifications
Specifications
Trade Size
M20
Diameter
0.62 "
Feet/Pkg.
164 '
Inside Bend Radius
1.6 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
LLPA-17A.50
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPA-17A.50
Product Description
Conduit, PA6, NW17, FINE, MDUTY,
Specifications
Specifications
Trade Size
M20
Diameter
0.64 "
Feet/Pkg.
164 '
Inside Bend Radius
1.6 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
LLPF-29S.50
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPF-29S.50
Product Description
Conduit, PA6, V0, NW29, FINE, MDUTY,
Specifications
Specifications
Trade Size
M32
Diameter
1.14 "
Feet/Pkg.
164 '
Inside Bend Radius
2.2 "
Conduit Material
Nylon
Color
Gray
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
LLPFG-23A.50
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPFG-23A.50
Product Description
Conduit, PA6, V0, NW23, Course,
Specifications
Specifications
Trade Size
M25
Diameter
0.86 "
Feet/Pkg.
164 '
Inside Bend Radius
1.8 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Conduit
Manufacturer
PMA (Division of ABB)
Product Series
PMA Smart Line
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved